Zoro Homepage

WIRE SHELVING UNIT W/64 BINS CLEAR

  • Mfr # WR9-205CL

  • Zoro # G616528070


product price: $1,428.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Number of Shelves
9
Load Capacity
800 lb
Overall Height
74 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR9-205CL
Zoro #
G616528070
UPC #
651588252710
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
24 in
Length
36 in

Details

Material
Carbon Steel
Number of Shelves
9
Load Capacity
800 lb
Color
Chrome
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 64 QSB205 clear bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.