
WIRE SHELVING UNIT W/88 BLUE BINS
Mfr # WR74-1860-88104BL
Zoro # G316530496
product price: $1,452.99
/eaKey Features
Number of Shelves
12
Overall Height
74 in
Color
Chrome
Length
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1860-88104BL
Zoro #
G316530496
UPC #
651588080054
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Length
60 in
Overall Width
18 in
Details
Number of Shelves
12
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Load Capacity
600-800 lb
Description
Bin Wire Shelving System, 60''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 88 QSB104 blue bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.