
WIRE SHELVING UNIT W/88 RED BINS
Mfr # WR74-1260-88102RD
Zoro # G016528038
product price: $1,251.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Length
60 in
Overall Width
12 in
Number of Shelves
12
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1260-88102RD
Zoro #
G016528038
UPC #
651588078211
Country of Origin
Multiple
Dimensions
Length
60 in
Overall Width
12 in
Overall Height
74 in
Details
Number of Shelves
12
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Description
Bin Wire Shelving System, 60''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 88 QSB102 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.