Zoro Homepage

WIRE SHELVING UNIT WITH BINS CLEAR

  • Mfr # WR5-39-1236-209CL

  • Zoro # G316529360


product price: $392.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Chrome
Length
36 in
Overall Height
36 in
Load Capacity
800 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-39-1236-209CL
Zoro #
G316529360
UPC #
651588253090
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
36 in
Overall Width
12 in

Details

Color
Chrome
Item
Shelving Unit Wire
Load Capacity
800 lb
Material
Carbon Steel
Number of Shelves
5

Description

Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 5 shelves and 12 QSB209 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.