
Wire Shelving Unit with Bins
Mfr # WR6-954BL
Zoro # G3453896
product price:Â $1,136.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Number of Shelves
6
Color
Chrome
Overall Height
74 in
Overall Width
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR6-954BL
Zoro #
G3453896
UPC #
651588077177
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
24 in
Details
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
6
Color
Chrome
Description
Organize, store and access your medium or large parts with this Hulk Containers Wire Shelving System. 600 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.