Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit with Bins

  • Mfr # WR6-954RD

  • Zoro # G3454063


product price: $647.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Overall Height
74 in
Overall Width
24 in
Color
Chrome
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-954RD
Zoro #
G3454063
UPC #
651588077191
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
24 in

Details

Number of Shelves
6
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Organize, store and access your medium or large parts with this Hulk Containers Wire Shelving System. 600 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.