Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT WITH BINS YELLOW

  • Mfr # WR4-39-1236-801YL

  • Zoro # G516528736


product price: $321.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Length
36 in
Color
Chrome
Overall Height
39 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR4-39-1236-801YL
Zoro #
G516528736
UPC #
651588322376
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
39 in
Overall Width
12 in

Details

Number of Shelves
4
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Load Capacity
800 lb

Description

Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 4 shelves and 21 QSB801 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.