Zoro Homepage

WIRE SHELVING UNIT WITH BINS YELLOW

  • Mfr # WR5-39-1236-202YL

  • Zoro # G316528974


product price: $378.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Load Capacity
800 lb
Color
Chrome
Length
36 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-39-1236-202YL
Zoro #
G316528974
UPC #
651588252895
Country of Origin
Multiple

Dimensions

Overall Height
36 in
Length
36 in
Overall Width
12 in

Details

Load Capacity
800 lb
Item
Shelving Unit Wire
Color
Chrome
Number of Shelves
5
Material
Carbon Steel

Description

Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 5 shelves and 20 QSB202 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.