Zoro Homepage

WIRE SHLEVING SIDE LEDGE GRAY 12in

  • Mfr # SL12GY

  • Zoro # G416542313


product price: $8.29
/ea

Key Features

Overall Height
4 in
Overall Width
1.6 in
Material
Carbon Steel
Overall Length
12 in
Color
Epoxy coated, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL12GY
Zoro #
G416542313
UPC #
651588098486
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
1.6 in
Overall Length
12 in

Details

Item
Shelving Accessories
Material
Carbon Steel
Color
Epoxy coated, Gray

Description

Side Ledge, 12''D x 4''H, gray epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.