Wire Shlf Pst, 34 inx1 in, Quick-Adjust
Mfr # P34P
Zoro # G1894298
product price: $8.95
/eaKey Features
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Width
1 in
Shelf Adjustment Type
Quick-Adjust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P34P
Zoro #
G1894298
UPC #
651588071878
Country of Origin
China
Dimensions
Overall Height
34 in
Overall Width
1 in
Post Height
34 in
Details
Item
Shelving Post
Color
Green
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Quick-Adjust
Leveling Feet Included
Yes
Wire Shelving Finish
Epoxy
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
NSF
Wire Shelving Material
Steel
For Use With
Shelving Units
Mobility
Stationary
Shelf Adjustment Increments
1 in
Recommended Environments
Dry, Wet
Description
Shelving Post, Color Green, Finish Epoxy Coated, Material Steel, Overall Height 34 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.