
WIRE SLANTED SHELF UNIT 5 SHELVES
Mfr # 2436SL6C
Zoro # G616533067
product price: $504.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Color
Chrome
Overall Height
63 in
Number of Shelves
5
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2436SL6C
Zoro #
G616533067
UPC #
651588059234
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
24 in
Length
36 in
Details
Load Capacity
400 lb
Color
Chrome
Number of Shelves
5
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Description
Slanted Shelving, stationary, 36''W x 24''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 63'' posts, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.