
WIRE SLANTED SHELF UNIT 5 SHELVES MOBILE
Mfr # M1836SL6C
Zoro # G416533083
product price: $607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Overall Height
63 in
Overall Length
36 in
Load Capacity
400 lb
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1836SL6C
Zoro #
G416533083
UPC #
651588068670
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Length
36 in
Overall Width
18 in
Details
Number of Shelves
5
Load Capacity
400 lb
Color
Chrome
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Description
Mobile Cart, 36''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 63'' posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.