Zoro Homepage

WIRE SLANTED SHELF UNIT 5 SHELVES MOBILE

  • Mfr # M2436SL6C

  • Zoro # G316533176


product price: $588.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Number of Shelves
5
Overall Height
69 in
Color
Chrome
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436SL6C
Zoro #
G316533176
UPC #
651588069172
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
36 in

Details

Load Capacity
400 lb
Number of Shelves
5
Color
Chrome
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Mobile Cart, 36''W x 24''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 63'' posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.