
WIRE SLANTED SHELF UNIT 5 SHELVES MOBILE
Mfr # M2448SL6C
Zoro # G816533027
product price: $731.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Number of Shelves
5
Overall Height
69 in
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2448SL6C
Zoro #
G816533027
UPC #
651588069370
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Length
48 in
Overall Width
24 in
Details
Load Capacity
400 lb
Number of Shelves
5
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Color
Chrome
Description
Mobile Cart, 48''W x 24''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 63'' posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.