Zoro Homepage

WIRE TRAY CART 39in

  • Mfr # TC-19

  • Zoro # G016542409


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
19 Trays
Overall Length
30 in
Overall Height
39 in
Color
Chrome
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-19
Zoro #
G016542409
UPC #
651588072714
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Height
39 in
Overall Width
18 in

Details

Load Capacity
19 Trays
Color
Chrome
Material
Carbon Steel
Item
Tray Rack Mobile Single

Description

Tray Cart, mobile, half size, 30''W x 18''D x 39''H, side loading, holds 19 trays, casters, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.