Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE TRAY CART 69in

  • Mfr # TC-31

  • Zoro # G416553517


product price: $651.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
31 Trays
Color
Chrome
Overall Length
30 in
Material
Carbon Steel
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-31
Zoro #
G416553517
UPC #
651588136478
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Width
21 in
Overall Height
69 in

Details

Load Capacity
31 Trays
Color
Chrome
Material
Carbon Steel
Item
Tray Rack Mobile Single

Description

Tray Cart, mobile, full size, 30''W x 21''D x 69''H, side loading, holds 31 trays, casters, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.