Zoro Homepage

WIRE TRAY CART 69in

  • Mfr # TC-39

  • Zoro # G616553522


product price: $522.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
69 in
Overall Width
18 in
Color
Chrome
Overall Length
30 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-39
Zoro #
G616553522
UPC #
651588072738
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
18 in
Overall Length
30 in

Details

Color
Chrome
Item
Tray Rack Mobile Single
Material
Carbon Steel
Load Capacity
39 Trays

Description

Tray Cart, mobile, full size, 30''W x 18''D x 69''H, side loading, holds 39 trays, casters, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.