
WIRE UNIT SLANTED SHELVES W/16 BINS BLUE
Mfr # WRCSL6-74-2448-953BL
Zoro # G916533033
product price: $1,398.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
48 in
Number of Shelves
6
Number of Bins
16
Load Capacity
1,200 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL6-74-2448-953BL
Zoro #
G916533033
UPC #
651588311196
Country of Origin
Multiple
Dimensions
Overall Depth
48 in
Overall Width
24 in
Overall Height
74 in
Details
Number of Shelves
6
Bin Color
Blue
Number of Bins
16
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Item
Merchandising and Display Rack/Cart
Description
Slanted Shelf Cart, 48''W x 24''D x 80''H, 1200 lbs load capacity, includes: 2 flat and 4 slanted shelves, and 16 QUS953 blue bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.