Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE UNIT SLANTED SHELVES W/16 BINS CLEAR

  • Mfr # WRSL6-74-1848-260CL

  • Zoro # G816533096


product price: $1,117.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
16
Load Capacity
800 lb
Bin Color
Clear
Overall Height
74 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSL6-74-1848-260CL
Zoro #
G816533096
UPC #
651588276150
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Depth
48 in
Overall Width
18 in

Details

Number of Bins
16
Item
Merchandising and Display Rack/Cart
Load Capacity
800 lb
Bin Color
Clear
Color
Chrome
Number of Shelves
6
Material
Carbon Steel

Description

Bin System Unit, stationary, 18''W x 48''L x 74''H, 800 lbs capacity per shelf, includes: 2 flat and 4 slanted shelves, 4 posts and 16 QUS260 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.