Zoro Homepage

WIRE UNIT SLANTED SHELVES W/16 BINS RED

  • Mfr # WRCSL6-74-1848-260RD

  • Zoro # G816533058


product price: $1,438.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
16
Overall Depth
48 in
Load Capacity
1,200 lb
Number of Shelves
6
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL6-74-1848-260RD
Zoro #
G816533058
UPC #
651588311134
Country of Origin
Multiple

Dimensions

Overall Depth
48 in
Overall Width
18 in
Overall Height
74 in

Details

Number of Bins
16
Bin Color
Red
Load Capacity
1,200 lb
Number of Shelves
6
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Color
Chrome

Description

Slanted Shelf Cart, 48''W x 18''D x 80''H, 1200 lbs load capacity, includes: 2 flat and 4 slanted shelves, and 16 QUS260 red bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.