Zoro Homepage

WIRE UNIT SLANTED SHELVES W/16 BINS YELLOW

  • Mfr # WRCSL6-74-1848-260YL

  • Zoro # G816533133


product price: $1,438.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Number of Shelves
6
Load Capacity
1,200 lb
Number of Bins
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL6-74-1848-260YL
Zoro #
G816533133
UPC #
651588311158
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Overall Depth
48 in

Details

Color
Chrome
Bin Color
Yellow
Number of Shelves
6
Load Capacity
1,200 lb
Number of Bins
16
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Slanted Shelf Cart, 48''W x 18''D x 80''H, 1200 lbs load capacity, includes: 2 flat and 4 slanted shelves, and 16 QUS260 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.