Zoro Homepage

WIRE UNIT SLANTED SHELVES W/16 BINS YELLOW

  • Mfr # WRCSL6-74-2448-953YL

  • Zoro # G516533198


product price: $1,398.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Material
Carbon Steel
Overall Height
74 in
Load Capacity
1,200 lb
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL6-74-2448-953YL
Zoro #
G516533198
UPC #
651588311233
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
24 in
Overall Depth
48 in

Details

Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
Item
Merchandising and Display Rack/Cart
Bin Color
Yellow
Number of Bins
16
Number of Shelves
6

Description

Slanted Shelf Cart, 48''W x 24''D x 80''H, 1200 lbs load capacity, includes: 2 flat and 4 slanted shelves, and 16 QUS953 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.