Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Utility Cart, 39 in. L x 18 in. W

  • Mfr # WRSC-1836-2

  • Zoro # G2418608


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-1836-2
Zoro #
G2418608
UPC #
651588061046
Country of Origin
China

Dimensions

Overall Width
18 in
Caster Dia.
5"
Overall Length
36 in
Shelf Width
18 in
Shelf Length
36 in
Overall Height
37 1/2 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/8 in
Overall LxWxH
36 in x 18 in x 37-1/2 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1 in
Handle Height
37 1/2 in
Top Shelf Lip Height
1 in
Caster Stem Diameter
7/8 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Caster Material
Polyurethane
Adjustable Increments
1 in
Finish
Stainless Steel
Shelf Capacity
800 lb
Caster Type
(4) Swivel
Distance Between Top and Middle Shelf
12-1/2"
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Distance Between Shelves
12-1/2 in
Shelf Orientation
Flat
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Collapsible
No
Caster Core Material
Polyolefin
Series
Utility Cart
Shelf Adjustability
Adjustable
Lip Style
4-Sided Lipped
Caster Stem Type
Grip Neck
Assembled/Unassembled
Assembled
Caster Mounting Type
Stem
Caster Frame Material
Steel

Description

Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Stainless Steel, Finish Stainless Steel, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.