Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench Holder, 1x7.13x11.63 in., Up to 15

  • Mfr # WH-15

  • Zoro # G1819819


product price: $5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

Tool Storage Type Included
Tool Pouch
Load Capacity
15 wrenches
Overall Length
1 in
Material
HIPS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-15
Zoro #
G1819819
UPC #
651588014165
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Height
11.625 in
Overall Width
7.125 in

Details

Item
Wrench Holder Wall Mount
Tool Storage Type Included
Tool Pouch
Load Capacity
15 wrenches
Material
HIPS
Color
Black

Description

Wrench Holder,1x7.13x11.63 in.,Up to 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.