Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Basket, 11.25 x 18.88 x 7.63 in.

  • Mfr # UB10

  • Zoro # G1819758


product price: $46.59
/ea

Key Features

Load Capacity
3500 lb.
Number of Shelves
1
Depth
11-1/4"
Height
7-5/8"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB10
Zoro #
G1819758
UPC #
651588072790
Country of Origin
China

Dimensions

Depth
11-1/4"
Height
7-5/8"
Width
18-7/8"
Overall Length
11.25 in
Overall Height
7.63 in
Overall Width
18.88 in

Details

Load Capacity
3500 lb.
Number of Shelves
1
Item
Utility Basket
Material
Steel
Color
Chrome

Description

Utility Basket,11.25 x 18.88 x 7.63 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.