Zoro Homepage

Super DLT II 300-600GB Data Cartridge

  • Mfr # MRS2MQN01

  • Zoro # G510750294


product price: $73.15
/ea

Key Features

Storage Capacity
600 GB (Compressed); 300 GB (Native)
Height
1 in
Width
4.2 in
Depth
4.2 in
Tape Technology
Super DLTtape II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS2MQN01
Zoro #
G510750294
UPC #
768268020207
Country of Origin
China

Dimensions

Height
1 in
Width
4.2 in
Depth
4.2 in
Tape Length
2066.93 ft

Details

Item
Data Cartridge
Storage Capacity
600 GB (Compressed); 300 GB (Native)
Tape Technology
Super DLTtape II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.