Shop QUANTUM
See all product information
Create Account
THXKD02 DLT-4000 Data Cartridge
- Mfr # THXKD-02
- Zoro # G410860246
product price:Â
$
37.35
/ea
Key Features
Storage Capacity
80 GB (Compressed); 40 GB (Native)
For Use With
DLT 4000/4500/4700/7000/8000 Drives
Tape Technology
DLTtapeIV
Tape Length
1827.99 ft
Native Storage Capacity
40 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THXKD-02
- Zoro #
- G410860246
- UPC #
- 768268016194
- Country of Origin
- China
Dimensions
- Tape Length
- 1827.99 ft
Details
- Item
- Data Cartridge
- Storage Capacity
- 80 GB (Compressed); 40 GB (Native)
- For Use With
- DLT 4000/4500/4700/7000/8000 Drives
- Tape Technology
- DLTtapeIV
- Native Storage Capacity
- 40 GB
- Compressed Storage Capacity
- 80 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.