Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Polypropylene, Clear, 7 in H
- Mfr # QUS239CL
- Zoro # G708621290
product price:
$
7.39
/ea
Sold in multiples of 6 for $44.34
Key Features
Color
Clear
Material
Polypropylene
Overall Height
7 in
Overall Depth
10-3/4 in
Depth
10-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS239CL
- Zoro #
- G708621290
- UPC #
- 651588156780
- Country of Origin
- United States
- Color
- Clear
- Material
- Polypropylene
- Item
- Storage Bin
Description
These plastic storage bins compare feature for feature to the nationally branded plastic bins. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking for stackable storage. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. Plastic stacking bins withstand freezers and autoclaves up to 250°F. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.