Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 12x72in, LdCap 800lb

  • Mfr # 1272BK

  • Zoro # G1894824


product price: $52.79
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1272BK
Zoro #
G1894824
UPC #
651588207994
Country of Origin
China

Dimensions

Overall Depth
12 in
Lip Height
1/4 in
Overall Width
72 in
Shelf Depth
12 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Load Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
NSF
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Wire Shelving Finish
Epoxy
Lip Type
Stationary
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 72 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.