Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 14x60in, LdCap 800lb

  • Mfr # 1460BK

  • Zoro # G1897265


product price: $50.15
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460BK
Zoro #
G1897265
UPC #
651588208137
Country of Origin
China

Dimensions

Overall Depth
14 in
Lip Height
1/4 in
Overall Width
60 in
Shelf Depth
14 in
Shelf Width
60 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Shelf Capacity
800 lb
Load Capacity
800 lb
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
NSF
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry, Wet
Lip Type
Stationary
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 60 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.