Wire Shelf, 24x42in, LdCap 800lb
Mfr # 2442BK
Zoro # G1894377
product price:Â $52.99
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2442BK
Zoro #
G1894377
UPC #
651588208557
Country of Origin
China
Dimensions
Lip Height
1/4 in
Overall Depth
24 in
Overall Width
42 in
Shelf Depth
24 in
Shelf Width
42 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Load Capacity
800 lb
Standards
NSF
Lip Type
Stationary
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry, Wet
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.