Wire Shelf, 30x42in, LdCap 800lb

  • Mfr # 3042C

  • Zoro # G1894858


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3042C
Zoro #
G1894858
UPC #
651588060230
Country of Origin
China

Dimensions

Lip Height
1/4 in
Overall Width
42 in
Overall Depth
30 in
Shelf Depth
30 in
Shelf Width
42 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome
Load Capacity
800 lb
Standards
NSF
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 30 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.