Shop QUANTUM STORAGE SYSTEMS
See all product information
Wire Shelf, 30x72in, LdCap 600lb
Mfr # 3072GY
Zoro # G1895138
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3072GY
Zoro #
G1895138
UPC #
651588358771
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
30 in
Shelf Depth
30 in
Shelf Width
72 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
Standards
NSF
Shelf Capacity
600 lb
Load Capacity
600 lb
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Recommended Environments
Dry, Wet
Description
Wire Shelf, Color Gray, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 30 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Wet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.