Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shlf Pst, 34 inx1 in, Quick-Adjust

  • Mfr # P34GY

  • Zoro # G1894578


product price: $8.99
/ea

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Width
1 in
Shelf Adjustment Type
Quick-Adjust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P34GY
Zoro #
G1894578
UPC #
651588355978
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
1 in
Post Height
34 in

Details

Item
Shelving Post
Color
Gray
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Quick-Adjust
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Epoxy
Leveling Feet Included
Yes
Wire Shelving Material
Steel
Standards
NSF
For Use With
Shelving Units
Mobility
Stationary
Shelf Adjustment Increments
1 in
Recommended Environments
Dry, Wet

Description

Shelving Post, Color Gray, Finish Epoxy Coated, Material Steel, Overall Height 34 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.