Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shlf Pst, 86 inx1 in, Split Sleeve

  • Mfr # P86C

  • Zoro # G8095290


product price: $24.89
/ea

Key Features

Color
Silver
Finish
Chrome
Includes Leveling Feet
No
Material
Steel
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P86C
Zoro #
G8095290
UPC #
651588014479
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
1 in
Post Height
86 in

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Leveling Feet Included
Yes
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Mobility
Stationary

Description

Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Overall Height 86 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.