Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shlf Pst, 96 inx1 in, Quick-Adjust

  • Mfr # P96GY

  • Zoro # G1895950


product price: $23.49
/ea

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Width
1 in
Shelf Adjustment Type
Quick-Adjust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P96GY
Zoro #
G1895950
UPC #
651588356074
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Width
1 in
Post Height
96 in

Details

Item
Shelving Post
Color
Gray
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Quick-Adjust
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Epoxy
Leveling Feet Included
Yes
Standards
NSF
For Use With
Shelving Units
Shelf Adjustment Increments
1 in
Mobility
Stationary
Recommended Environments
Dry, Wet

Description

Shelving Post, Color Gray, Finish Epoxy Coated, Material Steel, Overall Height 96 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.