Zoro Homepage

HCR Mount Anchor, 3" L, SS, Silver

  • Mfr # QAB-FMA

  • Zoro # G9213922


product price: $13.19
/ea

Key Features

Includes
Protective Sleeve
Material
Stainless Steel
For Use With
Tie Down Strap
Color
Silver
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAB-FMA
Zoro #
G9213922
UPC #
-
Country of Origin
China

Dimensions

Size
3 in
Overall Length
3 in

Details

Includes
Protective Sleeve
Item
HCR Mount Anchor
Material
Stainless Steel
For Use With
Tie Down Strap
Color
Silver

Description

HCR Mount Anchor, Color Silver, Includes Protective Sleeve, Product Type HCR Anchor Mount, Material Stainless Steel, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.