Zoro Homepage

Universal Gas Log Lighter Valve w/Key

  • Mfr # QB-LLBN

  • Zoro # G012488855


product price: $43.49
/ea

Key Features

For Use With
For Use With both Natural and LP Gas
Standards
CSA 9.1B-2013; ANSI Z212.15B
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-LLBN
Zoro #
G012488855
UPC #
-
Country of Origin
Taiwan, Province of China

Details

For Use With
For Use With both Natural and LP Gas
Item
Universal Gas Log Lighter Valve w/Key
Standards
CSA 9.1B-2013; ANSI Z212.15B
Body Material
Brass

Description

Universal Gas Log Lighter Valve w/ Key & Nut, Brushed Nickel Escutcheon


  • Ball Valve Operation - No Compression Washer
  • Safety: Impossible to bypass the valve
  • Fully Certified USA & Canada: CSA 9.1b-2013, ANSI Z21.15b
  • Three 1/2" f.p.t. connections
  • 3/4" NPS escutcheon threads
  • Forged bass body with chrome plated solid brass ball
  • PTFE seats
  • BTU Rating 132,000 b.t.u./hr @ 1/2 p.s.i.
  • For use with both natural and LP gas
  • Now available for installation and use in the State of Massachusetts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.