Zoro Homepage
This item is Discontinued.
No Product Image Available

Lotus Lounge Chair in Black (Discontinued)

  • Mfr # QCS701PU11C
  • Zoro # G005641724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCS701PU11C
Zoro #
G005641724
UPC #
192767014243
Country of Origin
China

Description

This chair's faux leather material delivers a comfortable, and easily wipeable, seating surface that's great for public spaces. The overstuffed, plush cushioning provides a comfy seating spot, perfect for curling up with your laptop or a good book. This modern accent chair features a swivel function that allows you to move the chair to either side. The chair features a modern 5-star base with molded plastic gripper feet to keep the chair in place and prevent floor scuffing. This occasional chair is supported by a sturdy steel base that can hold users up to 300 lb. Assembly couldn't be easier, simply affix the chair seat to the steel base and you're ready to sit. Featuring a full BIFMA rating, this chair is an investment in a product that meets strict standards for performance. This club chair measures 28" W x 29" D x 31" H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.