Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In/Out Board, Porcelain, 14 in, 11 in, Plastic Frame, White/Gray, Gloss

  • Mfr # 750

  • Zoro # G3390624


product price: $44.95
/ea

Key Features

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Dry Erase Height
14 in
Dry Erase Width
11 in
Board Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750
Zoro #
G3390624
UPC #
034138750025
Country of Origin
China

Dimensions

Dry Erase Height
14 in
Dry Erase Width
11 in
Overall Height
14 in
Overall Width
11 in
Board Width - Side 1
11 in
Board Height - Side 1
14 in
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Item
In/Out Board
Board Color
White/Gray
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Black
Includes
Dry Erase Marker and Lifetime Warranty, Magnetic In/Out Circles, Mounting Hardware
Frame Material
Plastic
Surface Finish
Gloss
Number of Rows
18
Corner Shape
Rounded
Product Type
In/Out Board
Board Material - Side 1
Porcelain
Interior/Exterior Use
Interior
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
White
Includes Frame
Frame Included
Magnetic - Side 1
Magnetic
Mounting Orientation
Vertical
Reversible
Not Reversible

Description

In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 14 in, Dry Erase Width 11 in, Dry Erase Surface Finish Gloss, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Porcelain, Corner Shape Rounded

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.