Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Steel, 14 in, 24 in, Aluminum/Plastic Frame, White, Gloss

  • Mfr # ARC2414

  • Zoro # G4552685


product price: $53.19
/ea

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
14 in
Dry Erase Width
24 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC2414
Zoro #
G4552685
UPC #
034138038819
Country of Origin
China

Dimensions

Dry Erase Height
14 in
Dry Erase Width
24 in
Adjustable Height Range
Not Adjustable
Height
14"
Overall Height
14 in
Overall Width
24 in
Depth
1 1/16 in
Width
24"
Adjustable Height
Not Adjustable
Board Height - Side 1
12 1/2 in
Board Width - Side 1
23 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum/Plastic
Frame Color
Silver
Includes
Tray, Flipchart Holders
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Rounded
Features
Flexible Mounting System
Product Type
Dry Erase Board
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Not Included
Magnetic - Side 1
Magnetic
Board Color - Side 1
White
Board Material - Side 1
Steel
Mounting Orientation
Horizontal

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 14 in, Dry Erase Width 24 in, Depth 1 1/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Tray, Flipchart Holders

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.