Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
995
Zoro #
G4627691
UPC #
034138995006
Country of Origin
China
Dimensions
Dry Erase Height
14 1/2 in
Dry Erase Width
15 1/2 in
Details
Dry Erase Product Grouping
Conference Room Scheduler
Board Properties
Non-Magnetic
Item
Conference Room Scheduler
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Silver
Number of Months
0
Number of Rows
10
Number of Days
0
Columns Across
5
Includes
Available/Occupied in Status Panel, Dry Erase Marker, Mounting System
Frame Material
Plastic
Description
Conference Room Scheduler, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 14 1/2 in, Dry Erase Width 15 1/2 in, Dry Erase Surface Finish Gloss, Includes Available/Occupied in Status Panel, Dry Erase Marker, Mounting System, Board Frame Material Plastic, Number of Months 0, Columns Across 5, Number of Rows 10, Board Color White, Frame Color Silver, Conference Room Scheduler
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.