Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In/Out Board, Steel, 16 in, 23 in, Aluminum Frame, White/Gray, Gloss

  • Mfr # 33704

  • Zoro # G4545195


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33704
Zoro #
G4545195
UPC #
034138337042
Country of Origin
China

Dimensions

Dry Erase Height
16 in
Dry Erase Width
23 in
Overall Height
16 in
Overall Width
23 in
Board Width - Side 1
23 in
Adjustable Height
Not Adjustable
Board Height - Side 1
16 in

Details

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Item
In/Out Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Magnets, Marker
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Number of Rows
15
Features
Durable, Magnetic
For Use
Cubicle, Office
Assembly
No
Board Material
Natural Cork
Includes Frame
Frame Included
Reversible
Not Reversible
Board Material - Side 1
Steel
Interior/Exterior Use
Interior
Mounting Orientation
Vertical
Includes Mounting Hardware
Mounting Hardware Not Included
Magnetic - Side 1
Magnetic
Product Type
In/Out Board
Board Color - Side 1
White

Description

In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 16 in, Dry Erase Width 23 in, Dry Erase Surface Finish Gloss, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Magnets, Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.