Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet 17-1/2"X23-1/2" Combination Board, Black/White 06355BK

17-1/2"X23-1/2" Combination Board, Black/White (Discontinued)

  • Mfr # 06355BK
  • Zoro # G5887911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06355BK
Zoro #
G5887911
UPC #
034138063552
Country of Origin
China

Dimensions

Height
17.5"
Width
25.5"

Details

Item
Combo Board,17-1/2"X23-1/2",Black/White
Board Color
Black/White
Mounting/Mobility Type
Pass-Through
Color
Black/White
Material
Plastic
Board Style
Dry Erase
Weight
12 lbs

Description

Combo Board,17-1/2"X23-1/2",Black/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.