Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board, 24"x18", Black, Dry Erase Calendar, 18", Plastic Frame, White MMC25

Dry Erase Board, 24"x18", Black, Dry Erase Calendar, 18", Plastic Frame, White (Discontinued)

  • Mfr # MMC25
  • Zoro # G5528120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC25
Zoro #
G5528120
UPC #
034138054444
Country of Origin
China

Dimensions

Dry Erase Height
18"
Height
18"
Board Width
24"

Details

Item
Dry Erase Board,24"x18",Black
Board Color
White
Dry Erase Surface Type
Dry Erase Calendar
Board Frame Material
Plastic
Frame Color
Black
Includes
Accessory Tray/Rail; (1) Dry-Erase Marker; (1) Board Eraser
Board Material
Melamine
Board Style
Calendar Dry Erase
Weight
2 lbs
Planning Period
One Month
Mounting Details
Cubicle-Panel/Door-Mount Swivel Post (Included)
Board Surface Type(s)
Dry Erase
Preformatted Surface Details
Planning & Scheduling Calendar
Preformatted Board Surface
Yes

Description

Durable, mobile monthly calendar with smooth surface, designed for organizing daily tasks and on-the-go planning in contemporary work environments. Lightweight for easy transport between personal workstation and meeting rooms. Extend surface life with regular cleanings using Quartet cleaning solutions. Built-in swivel hangers attach to most office surfaces, including cubicle walls. Accessory tray, one Quartet dry-erase marker and one board eraser included.


  • One-month whiteboard calendar; smooth and durable melamine surface.
  • Ideal for use in personal workspaces, this mobile calendar is part of the Quartet Motion Conference System but can also be used alone.
  • Spacious board surface provides plenty of room to write notes on each date.
  • Extend surface life with regular cleanings using Quartet cleaning solutions.
  • Versatile, built-in swivel hangers allow board to be easily mounted to cubicle walls, file cabinets and doors.
  • Features a convenient, built-in marker tray and includes one Quartet dry-erase marker and board eraser.
  • 100% Satisfaction Guaranteed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.