Shop QUARTET
See all product information
Create Account
18" H x 24" W Magnetic Glass Dry Erase Board, Gloss, Black
Mfr # G2418B
Zoro # G6174822
product price:Â
$
80.95
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Width
24 in
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2418B
- Zoro #
- G6174822
- UPC #
- 034138201183
- Country of Origin
- Indonesia
Dimensions
- Dry Erase Height
- 18 in
- Dry Erase Width
- 24 in
- Adjustable Height Range
- Not Adjustable
- Height
- 18"
- Overall Height
- 18 in
- Overall Width
- 24 in
- Depth
- 1 15/16 in
- Width
- 24"
- Adjustable Height
- Not Adjustable
- Board Width - Side 1
- 24 in
- Board Height - Side 1
- 18 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Accessories, Tray, Magnets, Marker, Standards UL GREENGUARD Gold Certification
Restrictions
Hazardous material