Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Melamine Dry Erase Board, 24"x18", White, Melamine, 18", 24", Aluminum Frame, White S531B

Melamine Dry Erase Board, 24"x18", White, Melamine, 18", 24", Aluminum Frame, White (Discontinued)

  • Mfr # S531B
  • Zoro # G5789415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S531B
Zoro #
G5789415
UPC #
034138200308
Country of Origin
China

Dimensions

Dry Erase Height
18"
Dry Erase Width
24"
Height
18"
Board Width
24"

Details

Item
Melamine Dry Erase Board,24"x18",White
Board Color
White
Dry Erase Surface Type
Melamine
Board Frame Material
Aluminum
Frame Color
Black
Includes
(1) Quartet® Dry-Erase Marker; Mounting Hardware
Features
Black Aluminum Frame
Board Material
Total Erase®
For Use
Personal Work Spaces
Mounting Details
Z-Bracket (Included)

Description

Melamine Dry Erase Board,24"x18",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.