Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Magnetic Dry Erase Board, 18x30, Magnetic Dry Erase, 18", 30", Aluminum Frame, White ARC3018

Magnetic Dry Erase Board, 18x30, Magnetic Dry Erase, 18", 30", Aluminum Frame, White (Discontinued)

  • Mfr # ARC3018
  • Zoro # G5260985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC3018
Zoro #
G5260985
UPC #
034138038802
Country of Origin
China

Dimensions

Dry Erase Height
18"
Dry Erase Width
30"
Height
18"
Board Width
30"

Details

Item
Magnetic Dry Erase Board,18x30
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Mounting Kit
Features
Magnetic Dry Erase Board—Doubles as bulletin board and erases fast, with no staining or ghosting.
Board Material
Painted Steel
Mounting Details
Cubicle-Mount System (Included); Dry-Wall Mount System (Included)
Board Surface Type(s)
Dry Erase
Frame Color/Finish
Satin
Magnetic Board Surface
Yes

Description

Durable board delivers quality performance when planning and organization are needed in personal workstations. Extend surface life with regular cleanings using Quartet® cleaning solutions. Flexible mounting system secures to cubicles or dry-wall. Hang lightweight board with simple pins during cubicle mounts. Adjustable clips ensure straight and level installation during dry-wall mounts. Fits any fabric-panel wall system, with or without overhead bins. Sleek, lightweight aluminum ARCTM frame complements any cubicle décor. Group with other Quartet® ARCTM Cubicle Boards for a complete organization system.


  • Make the best use of valuable cubicle space.
  • Lightweight, contemporary aluminum ARCTM frame complements any cubicle décor.
  • Delivers quality planning and organizing performance in personal workstations.
  • Flexible mounting system secures to cubicles or dry-wall and hangs with pins for cubicle mounts.
  • Fits any fabric-panel wall system, with or without overhead bins.
  • Group with other Quartet® ARCTM Cubicle Boards for a complete organization system.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.