Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72983
Zoro #
G3708844
UPC #
034138729830
Country of Origin
China
Dimensions
Dry Erase Height
20 in
Dry Erase Width
23 in
Adjustable Height Range
Not Adjustable
Depth
3/4 in
Width
23"
Height
20"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Steel
Frame Color
Graphite
Includes
7-Year Warranty, Built-In Marker Tray, Dry Erase Marker, Monthly Calendar Template, Mounting System, Pre-Printed Project Planner
Frame Material
Steel
Corner Shape
Square
Color
White
Features
Free Online Templates, Hinged Frame, Total Erase(R) Writing Surface, Vertical or Horizontal Mounting
Board Material
Steel
Material
Steel Frame, Total Erase(R) Writing Surface
Assembly
No
For use
Heavy Use;Public Space
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 20 in, Dry Erase Width 23 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Graphite, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 7-Year Warranty, Built-In Marker Tray, Dry Erase Marker, Monthly Calendar Template, Mounting System, Pre-Printed Project Planner
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.