Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry-Erase Board, 23"X16", White, Clear, Dry Erase, 16", 23", Plastic Frame, White TM2316

Dry-Erase Board, 23"X16", White, Clear, Dry Erase, 16", 23", Plastic Frame, White (Discontinued)

  • Mfr # TM2316
  • Zoro # G5528078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM2316
Zoro #
G5528078
UPC #
034138035009
Country of Origin
China

Dimensions

Dry Erase Height
16"
Dry Erase Width
23"
Height
16"
Board Width
23"

Details

Item
Dry-Erase Board,23"X16",White,Clear
Board Color
White
Dry Erase Surface Type
Dry Erase
Board Frame Material
Plastic
Frame Color
Clear
Includes
(1) Quartet® Dry-Erase Marker; Mounting Kit
Board Material
Total Erase® Laminate
For Use
Frequent-Use Office Environments; Personal Workspaces
Mounting Details
Pass-Through Mounting Hardware (Included)
Weight
7 lbs

Description

Dry-Erase Board,23"X16",White,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.